text.skipToContent text.skipToNavigation


FS1703-12-12-FG

MFS-Flange 45° Elbow

Item #100145639
each

Product details

  • Split Flange 45° Elbow (SAE Code 61)
  • 3/4 in JIC (m)
  • 3/4 in Split Flange Code 61

Specifications

Fitting Type Adapter
Tube O.D. 3/4 in
Hex Size 1 1/8 in
Type 45° Elbow
End Size 3/4 JIC(m); 3/4 Split Flange
Tube Outside Diameter 3/4 in
SAE Reference No. N/A
Fitting Angle 45° Elbow
Fitting Description Split Flange 45° Elbow (SAE Code 61)
Thread Size & Type 1 3/16-12 UN
Material Steel
Flange Size 3/4 in
End Types JIC 37° & Split Flange (Code 61)
No. of Ends 2
End Types 2 JIC 37°; Split Flange (Code 61)
Code Code 61
Catalog Order Number MA100145639
Weight 0.713 LB

Supporting Documents

You May Also Like