Product details
- Split Flange Straight (SAE Code 62)
- 3/4 in JIC (m)
- 3/4 in Split Flange Code 62
Specifications
Material | Steel |
End Types 2 | JIC 37°, Split Flange (Code 62) |
Hex Size | 1 1/4 in |
End Size | 3/4 JIC(m), 3/4 Split Flange |
No. of Ends | 2 |
Fitting Angle | Straight |
Type | Straight |
Overall Length | 2 3/4 in |
Thread Size & Type | 1 3/16-12 UN |
Code | Code 62 |
Tube O.D. | 3/4 in |
SAE Reference No. | N/A |
End Types | JIC 37° & Split Flange (Code 62) |
Tube Outside Diameter | 3/4 in |
Fitting Type | Adapter |
Fitting Description | Split Flange Straight (SAE Code 62) |
Weight | 0.75 LB |