Product details
- Split Flange 90° Elbow (SAE Code 62)
- 1 in JIC (m)
- 3/4 in Split Flange Code 62
Specifications
Fitting Angle | 90° Elbow |
Thread Size & Type | 1 7/16-12 UN |
End Size | 1 JIC(m), 3/4 Split Flange |
Tube O.D. | 1 in |
End Types 2 | JIC 37°, Split Flange (Code 62) |
Material | Steel |
Hex Size | 1 7/16 in |
No. of Ends | 2 |
Code | Code 62 |
Fitting Description | Split Flange 90° Elbow (SAE Code 62) |
Tube Outside Diameter | 1 in |
SAE Reference No. | N/A |
Fitting Type | Adapter |
End Types | JIC 37° & Split Flange (Code 62) |
Type | 90° Elbow |
Weight | 1.531 LB |