text.skipToContent text.skipToNavigation


FS1804-20-16-FG

MFS-Flange 90° Elbow

Item #100147706

Product details

  • Split Flange 90° Elbow (SAE Code 62)
  • 1 1/4 in JIC (m)
  • 1 in Split Flange Code 62

Specifications

Fitting Type Adapter
Tube O.D. 1 1/4 in
Hex Size 1 5/8 in
Type 90° Elbow
End Size 1 1/4 JIC(m); 1 Split Flange
Tube Outside Diameter 1 1/4 in
SAE Reference No. N/A
Fitting Angle 90° Elbow
Fitting Description Split Flange 90° Elbow (SAE Code 62)
Thread Size & Type 1 11/16-12 UN
Material Steel
Flange Size 1 in
End Types JIC 37° & Split Flange (Code 62)
No. of Ends 2
End Types 2 JIC 37°; Split Flange (Code 62)
Code Code 62
Catalog Order Number MA100147706
Weight 1.444 LB

Supporting Documents

You May Also Like