Product details
- Split Flange 90° Elbow (SAE Code 62)
- 1 1/4 in JIC (m)
- 1 1/2 in Split Flange Code 62
Specifications
SAE Reference No. | N/A |
Tube Outside Diameter | 1 1/4 in |
End Types 2 | JIC 37°, Split Flange (Code 62) |
Fitting Type | Adapter |
End Size | 1 1/4 JIC(m), 1 1/2 Split Flange |
Fitting Angle | 90° Elbow |
Tube O.D. | 1 1/4 in |
Code | Code 62 |
No. of Ends | 2 |
Fitting Description | Split Flange 90° Elbow (SAE Code 62) |
Type | 90° Elbow |
End Types | JIC 37° & Split Flange (Code 62) |
Hex Size | 1 5/8 in |
Thread Size & Type | 1 11/16-12 UN |
Material | Steel |
Weight | 3.0 LB |