text.skipToContent text.skipToNavigation


FS2403-24-24

O-Ring Face Seal Fitting

Item #100145668
each
    Shipment Options

Alternate Products

Product details

  • Union for 1 1/2" O.D.Tube

Specifications

No. of Ends 2
End Types O-Ring Face Seal
End Size 1 1/2 Face Seal
Fitting Angle Straight
Fitting Description Union
Material Steel
SAE Reference No. 520101
Hex Size 2 1/8 in
Overall Length 2.09 in
Tube O.D. 1 1 1/2 in
Tube O.D. 1 1/2 in
Weight 0.959 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison