Product details
- O-Ring Face Seal to Male Pipe Adapter for 1/4" Tube O.D. to 1/4" Male Pipe
Specifications
Pipe Size | 0.25 in |
No. of Ends | 2 |
Tube O.D. | 1/4 in |
Overall Length | 1.26 in |
Fitting Type | Straight |
SAE Reference No. | 520102 |
End Size | 1/4 Face Seal(m), 1/4 NPT(m) |
Fitting Description | O-Ring Face Seal to Male Pipe Adapter |
End Types | NPT & Face Seal |
Material | Steel |
Hex Size | 5/8 in |
Weight | 0.106 LB |