text.skipToContent text.skipToNavigation


FS2404-04-06

Pipe

Item #100145671
each
    Shipment Options

Product details

  • O-Ring Face Seal to Male Pipe Adapter for 1/4" Tube O.D. to 3/8" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Face Seal
Fitting Type Straight
Fitting Description O-Ring Face Seal to Male Pipe Adapter
End Size 3/8 NPT(m)
1/4 Face Seal(m)
Material Steel
SAE Reference No. 520102
Overall Length 1.32 in
Pipe Size 3/8 in
Hex Size 3/4 in
Tube O.D. 1/4 in
Weight 0.106 LB

You May Also Like