text.skipToContent text.skipToNavigation


FS2404-06-08

Pipe

Item #100145676
each
    Shipment Options

Product details

  • O-Ring Face Seal to Male Pipe Adapter for 3/8" Tube O.D. to 1/2" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Face Seal
Fitting Type Straight
Fitting Description O-Ring Face Seal to Male Pipe Adapter
End Size 3/8 Face Seal(m)
1/2 NPT(m)
Material Steel
SAE Reference No. 520102
Overall Length 1.55 in
Pipe Size 1/2 in
Hex Size 7/8 in
Tube O.D. 3/8 in
Weight 0.18 LB

You May Also Like