text.skipToContent text.skipToNavigation


FS2404-10-08

Pipe

Item #100145682
each
    Shipment Options

Alternate Products

Product details

  • O-Ring Face Seal to Male Pipe Adapter for 5/8" Tube O.D. to 1/2" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Face Seal
Fitting Type Straight
Fitting Description O-Ring Face Seal to Male Pipe Adapter
End Size 1/2 NPT(m)
5/8 Face Seal(m)
Material Steel
SAE Reference No. 520102
Overall Length 1.82 in
Pipe Size 1/2 in
Hex Size 1 1/16 in
Tube O.D. 5/8 in
Weight 0.026 LB

You May Also Like