text.skipToContent text.skipToNavigation


FS2404-12-16

Pipe

Item #100145687
each
    Shipment Options

Alternate Products

Product details

  • O-Ring Face Seal to Male Pipe Adapter for 3/4" Tube O.D. to 1" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Face Seal
Fitting Type Straight
Fitting Description O-Ring Face Seal to Male Pipe Adapter
End Size 1 NPT(m)
3/4 Face Seal(m)
Material Steel
SAE Reference No. 520102
Overall Length 2.13 in
Pipe Size 1 in
Hex Size 1 3/8 in
Tube O.D. 3/4 in
Weight 0.39 LB

You May Also Like