text.skipToContent text.skipToNavigation


FS2404-16-12

Pipe

Item #100145688
each
    Shipment Options

Product details

  • O-Ring Face Seal to Male Pipe Adapter for 1" Tube O.D. to 3/4" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Face Seal
Fitting Type Straight
Fitting Description O-Ring Face Seal to Male Pipe Adapter
End Size 1 Face Seal(m)
3/4 NPT(m)
Material Steel
SAE Reference No. 520102
Overall Length 2 in
Pipe Size 3/4 in
Hex Size 1 1/2 in
Tube O.D. 1 in
Weight 0.488 LB

You May Also Like