text.skipToContent text.skipToNavigation


FS2404-20-20

Pipe

Item #100145693

Alternate Products

Product details

  • O-Ring Face Seal to Male Pipe Adapter for 1 1/4" Tube O.D. to 1 1/4" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Face Seal
Fitting Type Straight
Fitting Description O-Ring Face Seal to Male Pipe Adapter
End Size 1 1/4 NPT(m)
1 1/4 Face Seal(m)
Material Steel
SAE Reference No. 520102
Overall Length 2.3 in
Pipe Size 1 1/4 in
Hex Size 1 7/8 in
Tube O.D. 1 1/4 in
Weight 0.856 LB

You May Also Like