text.skipToContent text.skipToNavigation


FS2406-06-04

O-Ring Face Seal Fitting

Item #100145695
each
    Shipment Options

Alternate Products

Product details

  • Female Face Seal to Male Face Seal for 3/8" O.D.Tube to 1/4" Male Tube O.D.

Specifications

No. of Ends 2
End Types O-Ring Face Seal
End Size 1/4 Face Seal(f)
3/8 Face Seal(f)
Fitting Angle Straight
Fitting Description Adapter
Material Steel
SAE Reference No. N/A
Hex Size 13/16 in
Overall Length 0.77 in
Tube O.D. 3/8 in
Male Tube O.D. 1/4 in
Weight 0.098 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison