text.skipToContent text.skipToNavigation


FS2406-12-04

O-Ring Face Seal Fitting

Item #100145701
each
    Shipment Options

Product details

  • Female Face Seal to Male Face Seal for 3/4" O.D.Tube to 1/4" Male Tube O.D.

Specifications

No. of Ends 2
End Types O-Ring Face Seal
End Size 1/4 Face Seal(m)
3/4 Face Seal(f)
Fitting Angle Straight
Fitting Description Adapter
Material Steel
SAE Reference No. N/A
Hex Size 1 3/8 in
Overall Length 0.98 in
Tube O.D. 3/4 in
Male Tube O.D. 1/4 in
Weight 0.3 LB

You May Also Like