text.skipToContent text.skipToNavigation


FS2406-12-06

O-Ring Face Seal Fitting

Item #100145702

Product details

  • Female Face Seal to Male Face Seal for 3/4" O.D.Tube to 3/8" Male Tube O.D.

Specifications

No. of Ends 2
End Types O-Ring Face Seal
End Size 3/8 Face Seal(m)
3/4 Face Seal(f)
Fitting Angle Straight
Fitting Description Adapter
Material Steel
SAE Reference No. N/A
Hex Size 1 3/8 in
Overall Length 0.98 in
Tube O.D. 3/4 in
Male Tube O.D. 3/8 in
Weight 0.21 LB

You May Also Like