text.skipToContent text.skipToNavigation


FS2406-12-10

O-Ring Face Seal Fitting

Item #100145704
each
    Shipment Options

Product details

  • Female Face Seal to Male Face Seal for 3/4" O.D.Tube to 5/8" Male Tube O.D.

Specifications

No. of Ends 2
End Types O-Ring Face Seal
End Size 3/4 Face Seal(f)
5/8 Face Seal(m)
Fitting Angle Straight
Fitting Description Adapter
Material Steel
SAE Reference No. N/A
Hex Size 1 3/8 in
Overall Length 1.16 in
Tube O.D. 3/4 in
Male Tube O.D. 5/8 in
Weight 0.331 LB

You May Also Like