text.skipToContent text.skipToNavigation


FS2406-16-08

O-Ring Face Seal Fitting

Item #100145706
each
    Shipment Options

Product details

  • Female Face Seal to Male Face Seal for 1" O.D.Tube to 1/2" Male Tube O.D.

Specifications

No. of Ends 2
End Types O-Ring Face Seal
End Size 1/2 Face Seal(m)
1 Face Seal
Fitting Angle Straight
Fitting Description Adapter
Material Steel
SAE Reference No. N/A
Hex Size 1 5/8 in
Overall Length 1.15 in
Tube O.D. 1 in
Male Tube O.D. 1/2 in
Weight 0.26 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison