text.skipToContent text.skipToNavigation


FS2700-04-04

O-Ring Face Seal Fitting

Item #100145777
each
    Shipment Options

Product details

  • Bulkhead Union for 1/4" Tube O.D.

Specifications

No. of Ends 2
End Types O-Ring Face Seal
End Size 1/4 Face Seal(f)
Fitting Angle Straight
Fitting Description Bulkhead Union
Material Steel
SAE Reference No. 520601
Hex Size 13/16 in
Overall Length 1.9 in
Tube O.D. 1/4 in
Weight 0.131 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison