text.skipToContent text.skipToNavigation


FS2700-10-10

O-Ring Face Seal Fitting

Item #100145780
each
    Shipment Options

Product details

  • Bulkhead Union for 5/8" Tube O.D.

Specifications

No. of Ends 2
End Types O-Ring Face Seal
End Size 5/8 Face Seal(f)
Fitting Angle Straight
Fitting Description Bulkhead Union
Material Steel
SAE Reference No. 520601
Hex Size 1 5/16 in
Overall Length 2.62 in
Tube O.D. 5/8 in
Weight 0.468 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison