text.skipToContent text.skipToNavigation


FS6400-08-08-O

Straight Thread O-Ring

Item #100145830
each

Alternate Products

Product details

  • O-ring Face Seal to Male O-ring Boss Connector for 1/2" Tube O.D. to 1/2" Male Port Size

Specifications

No. of Ends 2
End Types O-Ring Boss & O-Ring Face Seal
Fitting Type Adapter
Fitting Description O-ring Face Seal to Male O-ring Boss Connector
End Size 1/2 O-Ring Boss(m)
Fitting Angle Straight
SAE Reference No. 520120
Hex Size 7/8 in
Material Steel
Overall Length 1.44 in
Male Port Size 1/2 in
Tube O.D. 1/2 in
Weight 0.154 LB

You May Also Like