Product details
- O-ring Face Seal to Male O-ring Boss Connector for 5/8" Tube O.D. to 1/2" Male Port Size
Specifications
End Size | 1/2 O-Ring Boss(m) |
Fitting Description | O-ring Face Seal to Male O-ring Boss Connector |
No. of Ends | 2 |
Overall Length | 1.78 in |
End Types | O-Ring Boss & O-Ring Face Seal |
Hex Size | 1 1/16 in |
SAE Reference No. | 520120 |
Tube O.D. | 5/8 in |
Male Port Size | 1/2 in |
Fitting Angle | Straight |
Fitting Type | Adapter |
Material | Steel |
Weight | 0.259 LB |