text.skipToContent text.skipToNavigation


FS6400-16-20-O

Straight Thread O-Ring

Item #100145843
each
    Shipment Options

Alternate Products

Product details

  • O-ring Face Seal to Male O-ring Boss Connector for 1" Tube O.D. to 1 1/4" Male Port Size

Specifications

No. of Ends 2
End Types O-Ring Boss & O-Ring Face Seal
Fitting Type Adapter
Fitting Description O-ring Face Seal to Male O-ring Boss Connector
End Size 1 1/4 O-Ring Boss(m)
Fitting Angle Straight
SAE Reference No. 520120
Hex Size 1 7/8 in
Material Steel
Overall Length 2.06 in
Male Port Size 1 1/4 in
Tube O.D. 1 in
Weight 0.938 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison