text.skipToContent text.skipToNavigation


FS6400-24-24-O

Straight Thread O-Ring

Item #100145848
each
    Shipment Options

Product details

  • O-ring Face Seal to Male O-ring Boss Connector for 1 1/2" Tube O.D. to 1 1/2" Male Port Size

Specifications

No. of Ends 2
End Types O-Ring Boss & O-Ring Face Seal
Fitting Type Adapter
Fitting Description O-ring Face Seal to Male O-ring Boss Connector
End Size 1 1/2 O-Ring Boss(m)
Fitting Angle Straight
SAE Reference No. 520120
Hex Size 2 1/8 in
Material Steel
Overall Length 2.13 in
Male Port Size 1 1/2 in
Tube O.D. 1 1/2 in
Weight 1.14 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison