text.skipToContent text.skipToNavigation


FS6400-L-08-08-O

Straight Thread O-Ring

Item #100145851
each
    Shipment Options

Alternate Products

Product details

  • Straight Thread O-Ring Connector Extended for 1/2" O.D.Tube to 1/2" Male Port Size

Specifications

No. of Ends 2
End Types O-Ring Boss & O-Ring Face Seal
Fitting Type Adapter, Long
Fitting Description Straight Thread O-Ring Connector Extended
End Size 1/2 O-Ring Boss(m)
Fitting Angle Straight
SAE Reference No. 520122
Hex Size 7/8 in
Material Steel
Overall Length 2.68 in
Male Port Size 1/2 in
Tube O.D. 1/2 in
Weight 0.288 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison