text.skipToContent text.skipToNavigation


FS6400-L-12-12-O

Straight Thread O-Ring

Item #100145852
each

Product details

  • Straight Thread O-Ring Connector Extended for 3/4" O.D.Tube to 3/4" Male Port Size

Specifications

No. of Ends 2
End Types O-Ring Boss & O-Ring Face Seal
Fitting Type Adapter, Long
Fitting Description Straight Thread O-Ring Connector Extended
End Size 3/4 O-Ring Boss(m)
Fitting Angle Straight
SAE Reference No. 520122
Hex Size 1 1/4 in
Material Steel
Overall Length 3.76 in
Male Port Size 3/4 in
Tube O.D. 3/4 in
Weight 0.817 LB

You May Also Like