text.skipToContent text.skipToNavigation


FS6402-04-04

O-Ring Face Seal Fitting

Item #100145856
each

Product details

  • Female JIC Swivel to Male Face Seal for 1/4" O.D. Tube to 1/4" Male Face Seal

Specifications

No. of Ends 2
End Types JIC 37° & Face Seal
Fitting Type Adapter
Fitting Description Female JIC Swivel to Male Face Seal
End Size 1/4 Face Seal(m)
1/4 JIC(f)
Material Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 5/8 in
Overall Length 1.35 in
Tube O.D. 1/4 in
Male Tube O.D. 1/4 in
End Types 2 JIC 37°
Face Seal
Weight 0.075 LB

You May Also Like