text.skipToContent text.skipToNavigation


FS6402-08-08

O-Ring Face Seal Fitting

Item #100145858

Product details

  • Female JIC Swivel to Male Face Seal for 1/2" O.D. Tube to 1/2" Male Face Seal

Specifications

No. of Ends 2
End Types JIC 37° & Face Seal
Fitting Type Adapter
Fitting Description Female JIC Swivel to Male Face Seal
End Size 1/2 Face Seal(m)
1/2 JIC(f)
Material Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 7/8 in
Overall Length 1.72 in
Tube O.D. 1/2 in
Male Tube O.D. 1/2 in
End Types 2 JIC 37°
Face Seal
Weight 0.175 LB

You May Also Like