Product details
- Ferrule Set Fitting
Specifications
Material | Stainless Steel |
Series | N0319-S |
Fitting Description | Ferrule Set |
End Size | 7/8 in |
Weight | 0.0 LB |
Have an account? Sign in
Material | Stainless Steel |
Series | N0319-S |
Fitting Description | Ferrule Set |
End Size | 7/8 in |
Weight | 0.0 LB |