Product details
- Male JIC Connector Fitting
- 2 Ends
- Tube x Male JIC End Type
- Straight Fitting Angle
Specifications
End Size | 1/4 in |
Fitting Angle | Straight |
Material | Stainless Steel |
No. of Ends | 2 |
Hex Size 1 | 9/16 in |
Hex Size 2 | 1/2 in |
Thread Size | 7/16-20 |
End Types | Tube x Male JIC |
End Size 2 | 1/4 in |
Dia. | 4.3000 mm |
Overall Length | 37.600 mm |
Fitting Description | Male JIC Connector |
Series | N2402 |
Weight | 0.06 LB |