Product details
- Female Connector Fitting
- 2 Ends
- Tube x Female NPT End Type
- Straight Fitting Angle
Specifications
End Size | 1/4 in |
Hex Size 2 | 27 mm |
Material | Stainless Steel |
End Types | Tube x Female NPT |
Fitting Angle | Straight |
Hex Size 1 | 14 mm |
Dia. | 4.8000 mm |
Overall Length | 42.400 mm |
End Size 2 | 1/2 in |
No. of Ends | 2 |
Fitting Description | Female Connector |
Series | N2405 |
Weight | 0.125 LB |