Product details
- 90° Union Elbow Fitting
- 2 Ends
- Tube x Tube End Type
- 90° Fitting Angle
Specifications
Fitting Description | 90° Union Elbow |
Overall Length | 49.000 mm |
End Size | 1 in |
Fitting Angle | 90° |
Hex Size 2 | 35 mm |
Dia. | 22.3000 mm |
Material | Stainless Steel |
No. of Ends | 2 |
Series | N2500 |
End Types | Tube x Tube |
Weight | 4.25 LB |