Brennan Industries
N2601-04-04-04-SS
Instrumentation Double-Ferrule Tube Fittings
Item #100146883
each
Product details
- Male Branch Tee Fitting
- 3 Ends
- Tube x Tube x Male NPT End Type
Specifications
End Size 2 | 1/4 in |
Series | N2601 |
End Types | Tube x Tube x Male NPT |
No. of Ends | 3 |
Across Wrench Flats | 14 mm |
Overall Length | 53.800 mm |
End Size | 1/4 in |
Material | Stainless Steel |
Fitting Description | Male Branch Tee |
Hex Size 1 | 14 mm |
Dia. | 4.8000 mm |
Weight | 0.15 LB |