Brennan Industries
N2603-12-08-12-SS
Instrumentation Double-Ferrule Tube Fittings
Item #100147883
each
Product details
- Reducing Union Tee Fitting
- 3 Ends
- Tube x Tube x Tube End Type
Specifications
Hex Size 1 | 28.5 mm |
Dia. | 10.4000 mm |
Material | Stainless Steel |
Fitting Description | Reducing Union Tee |
Hex Size 2 | 27 mm |
No. of Ends | 3 |
Overall Length | 79.800 mm |
End Size | 3/4 in |
Hex Size 3 | 22 mm |
End Size 2 | 1/2 in |
Series | N2603RU |
End Types | Tube x Tube x Tube |
Weight | 0.0 LB |