Brennan Industries
N2603-16-16-12-SS
Instrumentation Double-Ferrule Tube Fittings
Item #100146923
each
Product details
- Reducing Union Tee Fitting
- 3 Ends
- Tube x Tube x Tube End Type
Specifications
Dia. | 15.8000 mm |
Overall Length | 98.000 mm |
Material | Stainless Steel |
Fitting Description | Reducing Union Tee |
End Size | 1 in |
Hex Size 2 | 35 mm |
End Size 2 | 3/4 in |
Series | N2603RU |
Hex Size 3 | 28.5 mm |
End Types | Tube x Tube x Tube |
Hex Size 1 | 38 mm |
No. of Ends | 3 |
Weight | 0.0 LB |