Brennan Industries
N2605-06-04-06-SS
Instrumentation Double-Ferrule Tube Fittings
Item #100146931
each
Product details
- Male Run Tee Fitting
- 3 Ends
- Tube x Male NPT x Tube End Type
Specifications
Series | N2605 |
Across Wrench Flats | 17 mm |
End Size | 3/8 in |
Overall Length | 55.900 mm |
Fitting Description | Male Run Tee |
Hex Size 1 | 17 mm |
Material | Stainless Steel |
End Types | Tube x Male NPT x Tube |
End Size 2 | 1/4 in |
Dia. | 7.1000 mm |
No. of Ends | 3 |
Weight | 0.219 LB |