Brennan Industries
N2650-02-02-02-02-SS
Instrumentation Double-Ferrule Tube Fittings
Item #100146951
each
Product details
- Cross Fitting
- 4 Ends
- Tube x Tube x Tube x Tube End Type
Specifications
Series | N2650 |
Dia. | 2.4000 mm |
Material | Stainless Steel |
Hex Size 2 | 11 mm |
Fitting Description | Cross |
Hex Size 1 | 11 mm |
No. of Ends | 4 |
Overall Length | 44.800 mm |
End Size | 1/8 in |
End Types | Tube x Tube x Tube x Tube |
Weight | 0.119 LB |