Brennan Industries
N2650-12-12-12-12-SS
Instrumentation Double-Ferrule Tube Fittings
Item #100146955
each
Product details
- Cross Fitting
- 4 Ends
- Tube x Tube x Tube x Tube End Type
Specifications
End Size | 3/4 in |
Fitting Description | Cross |
Hex Size 1 | 28.5 mm |
Hex Size 2 | 27 mm |
End Types | Tube x Tube x Tube x Tube |
Dia. | 15.8000 mm |
Overall Length | 79.800 mm |
No. of Ends | 4 |
Series | N2650 |
Material | Stainless Steel |
Weight | 0.374 LB |