Brennan Industries
N2700-LN-12-12-SS
Instrumentation Double-Ferrule Tube Fittings
Item #100146965
each
Product details
- Bulkhead Union Fitting
- 2 Ends
- Tube x Tube End Type
- Straight Fitting Angle
Specifications
End Size | 3/4 in |
End Types | Tube x Tube |
Panel Hole Drill Size | 25.8 mm |
Series | N2700-LN |
Hex Size 2 | 30 mm |
Fitting Angle | Straight |
No. of Ends | 2 |
Fitting Description | Bulkhead Union |
Dia. | 16.0000 mm |
Material | Stainless Steel |
Hex Size 1 | 28.5 mm |
Overall Length | 79.000 mm |
Weight | 0.494 LB |