Brennan Industries
N6801-06-08-NWO-SS
Instrumentation Double-Ferrule Tube Fittings
Item #100146993
each
Product details
- 90° Positionable Elbow Fitting
- 2 Ends
- Tube x Male SAE Straight End Type
- 90° Fitting Angle
Specifications
Thread Size | 3/4-16 |
Hex Size 2 | 22 mm |
End Size | 3/8 in |
Material | Stainless Steel |
Hex Size 1 | 17 mm |
End Types | Tube x Male SAE Straight |
Across Wrench Flats | 22 mm |
Dia. | 7.1000 mm |
Series | N6801 |
Fitting Angle | 90° |
O-Ring Part No. | 4001-08 |
No. of Ends | 2 |
Fitting Description | 90° Positionable Elbow |
Weight | 0.302 LB |