text.skipToContent text.skipToNavigation


V0318-12

SAE 37° (JIC) Flare

Item #100146135
each
    Shipment Options

Product details

  • Flareless Tube Nut for 3/4" O.D. Tube

Specifications

No. of Ends 1
End Types Flareless
Fitting Type Nut
Fitting Description Flareless Tube Nut
End Size 3/4 Flareless
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 1 1/4 in
Overall Length 1.365 in
Tube O.D. 3/4 in
End Types 2 Flareless
Weight 0.2 LB

You May Also Like