text.skipToContent text.skipToNavigation


V0319-06

SAE 37° (JIC) Flare

Item #100146137
each

Product details

  • Flareless Tube Sleeve for 1/4" O.D. Tube

Specifications

No. of Ends 1
End Types Flareless
Fitting Type Sleeve
Fitting Description Flareless Tube Sleeve
End Size 1/4 Flareless Tube Sleeve
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Overall Length 0.465 in
Tube O.D. 1/4 in
End Types 2 Flareless
Weight 0.012 LB

You May Also Like