Product details
- Flareless Tube Sleeve for 1/2" O.D. Tube
Specifications
Fitting Description | Flareless Tube Sleeve |
End Types | Flareless |
Material | Steel |
Fitting Angle | Straight |
End Size | 1/2 Flareless |
Fitting Type | Sleeve |
No. of Ends | 1 |
SAE Reference No. | N/A |
Tube O.D. | 1/2 in |
Overall Length | 0.57 in |
End Types 2 | Flareless |
Weight | 0.016 LB |