text.skipToContent text.skipToNavigation


V0319-12

SAE 37° (JIC) Flare

Item #100146140
each
    Shipment Options

Product details

  • Flareless Tube Sleeve for 3/4" O.D. Tube

Specifications

No. of Ends 1
End Types Flareless
Fitting Type Sleeve
Fitting Description Flareless Tube Sleeve
End Size 3/4 Flareless
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Overall Length 0.7 in
Tube O.D. 3/4 in
End Types 2 Flareless
Weight 0.05 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison