text.skipToContent text.skipToNavigation


1162X6

Jaw Type Coupling Hub

Item #100182323
each
    Shipment Options

Product details

  • Size JP1 Coupling Hub
  • 3/8" Bore

Specifications

Coupling Size JP1
Bore Dia. 3/8 in
Material Steel
Outside Dia. 1 1/16 in
Length Through Bore 9/16 in
Keyway Size No Keyway
Lock Type Setscrew
RPM 1800 rpm
RPM [MAX] 1800 rpm
Hub Dia. 1 1/16 in
Weight 0.08 LB
EAN or UPC 725975035702

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison