Housing No. | SAF516 |
Dynamic Load Rating | 49100 lbf |
Overall Width | 4 7/8 in |
Base Width | 3 1/2 in |
Bolt Size | 3/4 in |
Locking Device | Adapter Mounted |
Stabilizing Ring | SR-16-13 |
Bolt Hole Spacing Range [Min] | 9 5/8 in |
Static Load Rating [Max] | 62900 lbf |
Base Length | 13 in |
Bolt Holes | 2 |
Series | SAF225 Series |
Bearing Type | Spherical Roller Bearing |
Pillow Block Type | Thru-Bolt |
Bolt Hole Spacing Range [Max] | 11 in |
Lock Washer | W16 |
Seal Type | Triple Ring Seals |
Mounted Unit Duty | Heavy-Duty |
Housing Height | 6 7/8 in |
Base Height | 1 3/16 in |
Bearing Design | Fixed Open (FXOP) |
Adapter Assembly | SNW-16 |
Lubrication | Relubricatable |
Lock Nut | AN16 |
Housing Construction | 2 Piece |
Housing Material | Cast Iron |
Triple Seal | LER44 |
Shaft Dia. | 2.6875 in |
Bearing Insert | 22216K |
Bolt Hole Spacing | 10 5/16 in |
End Type | Open End |
Inch/Metric | Inch |
Weight | 0.342 LB |
EAN or UPC | 87796039759 |