| O.D. | 47 mm |
| Dynamic Load Rating | 5957.2 lbf |
| I.D. | 25 mm |
| Static Load Rating [Max] | 7530.8 lbf |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Limiting Speed | 15400 rpm |
| Weight | 0.35 LB |
| EAN or UPC | 4054369311129 |
| O.D. | 47 mm |
| Dynamic Load Rating | 5957.2 lbf |
| I.D. | 25 mm |
| Static Load Rating [Max] | 7530.8 lbf |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Limiting Speed | 15400 rpm |
| Weight | 0.35 LB |
| EAN or UPC | 4054369311129 |