Pressure [Max] | 200 psi |
Material | Composite |
Port Type | NPTF |
Operating Temperature [Max] | 200 °F |
Port Size | 1/8 |
Flow (Controlled) | 16 ft3/min |
Operating Temperature [Min] | 0 °F |
Weight | 0.99 LB |
Pressure [Max] | 200 psi |
Material | Composite |
Port Type | NPTF |
Operating Temperature [Max] | 200 °F |
Port Size | 1/8 |
Flow (Controlled) | 16 ft3/min |
Operating Temperature [Min] | 0 °F |
Weight | 0.99 LB |