Material | Composite |
Port Size | 1/4 |
Port Type | NPTF |
Flow (Controlled) | 22 ft3/min |
Operating Temperature [Min] | 0 °F |
Pressure [Max] | 200 psi |
Operating Temperature [Max] | 200 °F |
Weight | 0.4 LB |
Material | Composite |
Port Size | 1/4 |
Port Type | NPTF |
Flow (Controlled) | 22 ft3/min |
Operating Temperature [Min] | 0 °F |
Pressure [Max] | 200 psi |
Operating Temperature [Max] | 200 °F |
Weight | 0.4 LB |