Port Type | NPTF |
Port Size | 3/8 |
Operating Temperature [Max] | 200 °F |
Operating Temperature [Min] | 0 °F |
Flow (Controlled) | 55 ft3/min |
Pressure [Max] | 200 psi |
Material | Composite |
Weight | 0.4 LB |
Port Type | NPTF |
Port Size | 3/8 |
Operating Temperature [Max] | 200 °F |
Operating Temperature [Min] | 0 °F |
Flow (Controlled) | 55 ft3/min |
Pressure [Max] | 200 psi |
Material | Composite |
Weight | 0.4 LB |